
Alternator For Ford 1S65-10300-Aa Valeo Sg9B056 Pic 208-971; 400-40117
Mfr # 400-40117
Zoro # G004237171
product price:Â $242.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Amperage
90A
Rotation
Clockwise
Fan Type
IF
Regulator
IR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-40117
Zoro #
G004237171
UPC #
603765053207
Country of Origin
China
Details
Voltage
12V
Amperage
90A
Rotation
Clockwise
Item
Alternator
Fan Type
IF
Regulator
IR
Pulley Class
S6
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.