Alternator For Ford 2.3 5.0 Mustang 1987-1993 400-14010 111252; Afd0068

  • Mfr # 400-14010

  • Zoro # G204236363


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Amperage
75A
Vehicle Fit
Ford 1985-91
Regulator
IR
Pulley Class
2251
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-14010
Zoro #
G204236363
UPC #
701485508745
Country of Origin
China

Details

Voltage
12V
Amperage
75A
Vehicle Fit
Ford 1985-91
Regulator
IR
Item
Alternator
Pulley Class
2251
Fan Type
EF
Rotation
Clockwise

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.