Alternator For Ford E-Series Vans 1997-2003 F-150 1999-2002 92318; 400-14058

  • Mfr # 400-14058

  • Zoro # G804236381


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Vehicle Fit
Ford E-Series Vans 4.6L, 5.4L, 6.8L 1997-04; Ford F-Series Pickups 4.6L, 5.4L, 6.8L 1997-02
Amperage
95A
Regulator
IR
Pulley Class
S8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-14058
Zoro #
G804236381
UPC #
603765040245
Country of Origin
China

Details

Voltage
12V
Vehicle Fit
Ford E-Series Vans 4.6L, 5.4L, 6.8L 1997-04; Ford F-Series Pickups 4.6L, 5.4L, 6.8L 1997-02
Amperage
95A
Item
Alternator
Regulator
IR
Pulley Class
S8
Fan Type
IF
Rotation
Clockwise

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.