Alternator for Ford F-150 SVT Raptor 6210cc, 6.2L/379CI V8 2011

  • Mfr # 400-52430R

  • Zoro # G311893282


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mount Hole ID 3
14mm
Amperage
225 A
Mounting Ear 2 Thickness
2.169 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-52430R
Zoro #
G311893282
UPC #
196140133095
Country of Origin
China

Dimensions

Mounting Ear 2 Thickness
2.169 in
Pulley Outer Diameter
2.362 in
Mounting Ear Thickness
55.100mm
Mounting Ear 3 Thickness
55.200mm
Terminal 4 Size
Spade
Terminal 3 Size
Spade
Terminal 5 Size
Spade
Terminal 2 Size
M8x1.25

Details

Material
Metal
Standards
Professional Quality
Mount Hole ID 3
14mm
Amperage
225 A
Polarity
Negative
Regulator Location
Internal
Mount Hole 3 Type
Unthreaded
Terminal ID 3
LI
Mount Hole 2 Type
Unthreaded
Number Of Grooves
6
Terminal ID 5
AS
Rotation Direction
Clockwise
Terminal ID 2
B+
Terminal ID 4
RC
Mount Hole 1 Type
Unthreaded
Mounting Style
Internal
Mount Hole ID 1
11.300mm
Voltage
12 V
Pulley Type
Solid
Type
Alternator

Description

DB Electrical 400-52430R Alternator Compatible With/Replacement For Ford F-150 SVT Raptor 6210cc, 6.2L/379CI V8 2011, F-150 6.2L379 V 2011-2014, F-150 6210cc, 6.2L/379CI V8 2011

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.