
Alternator for Ford F-450 Super Duty, F-550 Super Duty, Expedition
Mfr # 400-48184R
Zoro # G310683044
product price: $365.99
/ea
Free Shipping & Returns
Key Features
For Use With
d F-450 Super Duty, F-550 Super Duty, Expedition, F-Series, Lincoln Navigator BL1T10300BB, BL1Z10346A, GL1002, A3TX0692
Compatible OEM Model Number
Arrowhead 400-48184R, AMT0290 Ford BL1T10300BB, BL1Z10346A, GL1002 J&N Electrical Products 400-48184 Lester 11539, 11684 Mitsubishi A3TX0692
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-48184R
Zoro #
G310683044
UPC #
196140128053
Country of Origin
China
Details
For Use With
d F-450 Super Duty, F-550 Super Duty, Expedition, F-Series, Lincoln Navigator BL1T10300BB, BL1Z10346A, GL1002, A3TX0692
Compatible OEM Model Number
Arrowhead 400-48184R, AMT0290 Ford BL1T10300BB, BL1Z10346A, GL1002 J&N Electrical Products 400-48184 Lester 11539, 11684 Mitsubishi A3TX0692
Standards
Professional Quality
Description
Specs: Alternator, Volt: 12, Amps: 175, Condition: Remanufactured, Regulator Clock: 10:00, Rotation Direction: Clockwise, Mount Hole ID 1: M6x1.00, Mount Hole 1 Type: Threaded, Mount Hole ID 2: 9.700mm, Mount Hole 2 Type: Slotted, Mount Hole ID 3: M6x1.00, Mount Hole 3 Type: Threaded, Mount Hole ID 4: 9.700mm, Mount Hole 4 Type: Slotted, Mounting Ear Thickness: 0.602", Mounting Ear Thickness: 15.300mm, Mounting Ear 2 Thickness: 1.004", Mounting Ear 2 Thickness: 25.500mm
- •Replaces OEM Numbers: Arrowhead: 400-48184R, AMT0290, Ford: BL1T10300BB, BL1Z10346A, GL1002, J&N Electrical Products: 400-48184, Lester: 11539, 11684, Mitsubishi: A3TX0692
- •Compatible With/Replacement For: Ford Expedition 2011, Expedition 2011-2013, EXPEDITION 2011-2014, F-450 Super Duty 2013, F-450 SUPER-DUTY 2013-2015, F-550 Super Duty 2013, F-550 SUPER-DUTY 2013-2015, F-Series 2013 , Lincoln Navigator 2011, Navigator 2011-2013, NAVIGATOR 2011-2014
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.