Alternator for Ford F600/F700/F800/F900 Trucks 1997-1999 3604667RX

  • Mfr # 400-12721

  • Zoro # G111893086


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Regulator
IR
Amperage
115 A
Fan Type
EF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-12721
Zoro #
G111893086
UPC #
196140115602
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Regulator
IR
Amperage
115 A
Fan Type
EF
Unit Type
Alternator
Rotation
BI
Voltage
12 V

Description

DB Electrical 400-12721 Alternator Compatible With/Replacement For Agco Allis Tractors 9435 9635 9815 / Champion 710 716A / Cummins K Series / F600 F700 F800 F900 L6000 7000 8000 9000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.