
Alternator for Ford Hollctor Thermo King 41-0749, Kubota Equipment
Mfr # 400-52028
Zoro # G210683205
product price: $117.99
/ea
Free Shipping & Returns
Key Features
For Use With
d Hollctor 1220 Tc21D Tc24, Thermo King 41-0749, Kubota Equipment A28 Engine 1986-On, Thermo King Umd 1991 ND100211-1630
Compatible OEM Model Number
CaseIH SBA18504-6220 Delco 93019 Denso 100211-1630, 100211-469, 100211-4690, 9760211-163, 9760218-163 JANNCO 400-52028R Kubota 15881-64200, 15881-64201 Lester 12189
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-52028
Zoro #
G210683205
UPC #
196140129548
Country of Origin
China
Details
For Use With
d Hollctor 1220 Tc21D Tc24, Thermo King 41-0749, Kubota Equipment A28 Engine 1986-On, Thermo King Umd 1991 ND100211-1630
Compatible OEM Model Number
CaseIH SBA18504-6220 Delco 93019 Denso 100211-1630, 100211-469, 100211-4690, 9760211-163, 9760218-163 JANNCO 400-52028R Kubota 15881-64200, 15881-64201 Lester 12189
Standards
Professional Quality
Description
Spec: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 40, Clock: 9, Pulley Class: V1, Regulator: IR, Fan Type: IF
- •Replaces OEM Numbers: ARROWHEAD: 400-52028, ARROWHEAD (OEM): ND021080-0760, ND100211-1680, ND100211-4690, ND9760218-163, ARROWHEAD (OEM) (OLD): ND100211-1630, ND9760211-163, CARGO: 111048, DAIHATSU: 27060-87201, DENSO: 021080-0760, 100211-1610, 100211-1630, 100211-1640, 100211-1680, 100211-4690, 101211-2480, DENSO REMAN: 9760211-163, 9760218-163, FORD: SBA18504-6220, ISHIKAWAJIMA: 18504-6220, J & N: 400-52028, KUBOTA: 15881-64200, 15881-64201
- •Compatible With/Replacement For: FORD: 1220 1995-1999, KUBOTA: A28 Engine, NEW HOLLAND: 1220 1995-1999, MC22, TC21D 1999-2005, TC24D, RIGMASTER: Perkins Engines (Grey), THERMO KING: UMD 1991
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications for Ford, Kubota, New Holland, Rigmaster, Thermo King
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.