Shop DB ELECTRICAL
See all product information
Create Account
Alternator for Freightliner Argosy, Business Class M2, C112 Century Class
- Mfr # 400-16030
- Zoro # G210683168
product price:
$
571.99
/ea
Free Shipping & Returns
Key Features
For Use With
Freightliner Argosy, Business Class M2, C112 Century Class, Century Class, FC80 2003-2007 LN4944PA, TBB61210308, ZLN4944PA
Compatible OEM Model Number
Arrowhead 400-16030, 400-16112, ALN0042 CaseIH ZLN4944PA Daimler Truck LN4944PA, TBB61210308 J&N Electrical Products 400-16030, 400-16112, 400-16147 JANNCO 400-16112N, 400-16147N Leece Neville 4944PA, A0014944PA Lester 8681 Mack Truck 5034-4944PA Thomas Built Buses 61210308 Volvo LN4944PA
Standards
Professional Quality
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400-16030
- Zoro #
- G210683168
- UPC #
- 196140117972
- Country of Origin
- China
- For Use With
- Freightliner Argosy, Business Class M2, C112 Century Class, Century Class, FC80 2003-2007 LN4944PA, TBB61210308, ZLN4944PA
- Compatible OEM Model Number
- Arrowhead 400-16030, 400-16112, ALN0042 CaseIH ZLN4944PA Daimler Truck LN4944PA, TBB61210308 J&N Electrical Products 400-16030, 400-16112, 400-16147 JANNCO 400-16112N, 400-16147N Leece Neville 4944PA, A0014944PA Lester 8681 Mack Truck 5034-4944PA Thomas Built Buses 61210308 Volvo LN4944PA
- Standards
- Professional Quality
Description
Specs: Alternator, Family: Leece Neville 4800/4900, Volt: 12, Amps: 270, Condition: New, Regulator Clock: 12:00, Quality Type: Standard, Pad Span Length: 126.24, Mount Hole ID 1: 10.500mm, Mount Hole 1 Type: Unthreaded, Mount Hole ID 2: 12.200mm, Mount Hole 2 Type: Unthreaded, Mount Hole ID 3: 10.500mm, Mount Hole 3 Type: Unthreaded, Mount Hole ID 4: 12.200mm, Mount Hole 4 Type: Unthreaded, Fan Location: External, Regulator Location: Internal
- •Replaces OEM Numbers: Arrowhead: 400-16030, 400-16112, ALN0042, CaseIH: ZLN4944PA, Daimler Truck: LN4944PA, TBB61210308, J&N Electrical Products: 400-16112, 400-16147, Jannco: 400-16112N, 400-16147N, Leece Neville: 4944PA, Lester: 8681, Mack Truck: 5034-4944PA, Thomas Built Buses: 61210308, Volvo: LN4944PA
- •Compatible With/Replacement For: Freightliner Argosy 2003-2007, Business Class M2 2003-2007, C112 Century Class 2003-2007, Century Class 2003-2007, FC80 2003-2007
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.