
Alternator For High Output 220 Amp 4.3L S10 Truck Blazer 1994-1995; 400-12433
Mfr # 400-12433
Zoro # G704239154
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Amperage
220A
Vehicle Fit
Chevrolet / GMC S-10 Blazer 4.3L 1994-95
Fan Type
EF
Regulator
IR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-12433
Zoro #
G704239154
UPC #
603765102523
Country of Origin
China
Details
Voltage
12V
Amperage
220A
Vehicle Fit
Chevrolet / GMC S-10 Blazer 4.3L 1994-95
Item
Alternator
Fan Type
EF
Regulator
IR
Pulley Class
S6
Rotation
Clockwise
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.