
Alternator For Hino H07Ct-A 27040-1752 27040-1752A 27040-1752B 400-55004
Mfr # 400-55004
Zoro # G504237060
product price:Â $359.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V
Amperage
55A
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400-55004
Zoro #
G504237060
UPC #
603765093845
Country of Origin
China
Details
Voltage
24V
Amperage
55A
Item
Alternator
Rotation
Clockwise
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.