
Alternator for Honda Marine Outboard Engine BF200 2002-2014, BF225 2002-2014
Mfr # 400-52192
Zoro # G010683184
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
Arrowhead AND0538 Denso 102211-2750 Honda 31630-ZY3-003, 31630ZY3-003, 31630-ZY3-013, CJX75 J&N Electrical Products 400-52192 Lester 12757
For Use With
Honda Marine Outboard Engine BF200 2002-2014, BF225 2002-2014 /200HP 225HP /31630-ZY3-003, CJX75 /102211-2750 /90 AMP, 12 Volts, CW
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-52192
Zoro #
G010683184
UPC #
196140131008
Country of Origin
China
Details
Compatible OEM Model Number
Arrowhead AND0538 Denso 102211-2750 Honda 31630-ZY3-003, 31630ZY3-003, 31630-ZY3-013, CJX75 J&N Electrical Products 400-52192 Lester 12757
For Use With
Honda Marine Outboard Engine BF200 2002-2014, BF225 2002-2014 /200HP 225HP /31630-ZY3-003, CJX75 /102211-2750 /90 AMP, 12 Volts, CW
Standards
Professional Quality
Description
Spec: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 90, Clock: 7, Pulley Class: S6, Regulator: IR, Fan Type: IF
- •Replaces OEM Numbers: ARROWHEAD: 400-52192, DENSO: 102211-2750, HONDA: 31630-ZY3-003, 31630-ZY3-013, CJX75, J & N: 400-52192, LESTER: 12757
- •Compatible With/Replacement For: HONDA: BF175, BF200 2002-2019, BF225 2002-2019, BF250 2012-2019
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications for Honda
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.