Alternator For Hyster 4029948, 501623570020 24 Volt, 120 Amps

  • Mfr # LNP-AVI147J3213HD

  • Zoro # G004923807


product price:  $487.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Amperage
120A
Shaft Pulley O.D.
0.886 in
Mounting Ear Thickness
0.555 in; 0.555 in; 0.555 in
Regulator Location
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNP-AVI147J3213HD
Zoro #
G004923807
UPC #
714205022131
Country of Origin
Slovenia

Dimensions

Mounting Ear Thickness
0.555 in; 0.555 in; 0.555 in
Shaft Size
M16-1.5

Details

Voltage
24V
Amperage
120A
Shaft Pulley O.D.
0.886 in
Regulator Location
Internal
Terminal ID
B+, B-
Terminals
(2) M8-1.25
Mount Hole Type
Threaded; Unthreaded; Unthreaded
Polarity
Negative
Mount Hole I.D.
13.2 mm
Item
Alternator
Fan Location
Internal

Description

Description: Alternator
Family: Leece Neville AVI147
Volt: 24, Amps: 120
Regulator Clock: 5: 00
J180 Hinge Length: 197.87
Mount Hole ID 1: 1/2-13
Mount Hole 1 Type: Threaded
Mount Hole 2 Type: Unthreaded
Mount Hole ID 3: 13.200mm
Mount Hole 3 Type: Unthreaded
Mounting Ear Thickness: 0.555"
Mounting Ear Thickness: 14.100mm
Mounting Ear 2 Thickness: 0.555"
Mounting Ear 2 Thickness: 14.100mm
Mounting Ear 3 Thickness: 0.555"
Mounting Ear 3 Thickness: 14.100mm
Fan Location: Internal
Regulator Location: Internal
Terminal ID 2: B+
Terminal 2 Size: M8x1.25
Terminal ID 3: B-
Terminal 3 Size: M8x1.25
Polarity: Negative
Shaft Pulley OD: 0.886"
Shaft Pulley OD: 22.500mm
Shaft: M16x1.50
Replaces OEM Numbers:
Hyster: 4029948, 501623570020
Leece Neville: AVI147J3113HD, AVI147J3213HD, AVI147S3013HD, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.