
Alternator for Hyster Fork Lift 19020615 240-6311 6-Groove Pulley
Mfr # 400-12160
Zoro # G410683203
product price: $179.26
/ea
Free Shipping & Returns
Key Features
For Use With
k Lift Truck 19020615 240-6311 6-Groove Pulley 20112 20820 20822 D19020606 113694 RA097007C 19020606
Compatible OEM Model Number
Arrowhead ADR0301, D19020606 Crusader RA097007C Delco 19020606, 19020615, 8400027 EMP 4-5984, 4-6453 J&N Electrical Products 400-12153, 400-12160, 400-12297 JANNCO 400-12160R Lester 8467, 8467-9, 8469 Pleasurecraft RA097007, RA097007C Sierra Marine 18-5984, 18-6453
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-12160
Zoro #
G410683203
UPC #
196140112694
Country of Origin
China
Details
For Use With
k Lift Truck 19020615 240-6311 6-Groove Pulley 20112 20820 20822 D19020606 113694 RA097007C 19020606
Compatible OEM Model Number
Arrowhead ADR0301, D19020606 Crusader RA097007C Delco 19020606, 19020615, 8400027 EMP 4-5984, 4-6453 J&N Electrical Products 400-12153, 400-12160, 400-12297 JANNCO 400-12160R Lester 8467, 8467-9, 8469 Pleasurecraft RA097007, RA097007C Sierra Marine 18-5984, 18-6453
Standards
Professional Quality
Description
Spec: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 70, Clock: 12, Pulley Class: S6, Regulator: IR, Fan Type: IF
- •Replaces OEM Numbers: API MARINE: 20112, ARCO MARINE: 20820, 20822, ARROWHEAD: 400-12160, ARROWHEAD (OEM): D19020606, CARGO: 113694, CRUSADER: RA097007C, DELCO: 19020606, 19020615, 8400027, EMP PARTS: 4-5984, 4-6453, INDMAR: 575011, J & N: 400-12160, 400-12297, J & N (OLD): 400-12153, LESTER: 8467, 8467-9, 8469, PLEASURECRAFT: RA097007, RA097007C, SIERRA MARINE: 18-5984, 18-6453
- •Compatible With/Replacement For: CRUSADER: 5 2005-2008, 5.7 2005-2008, 6 2004-2008, 7.4, 8.1 2001-2008, Various Models, PLEASURECRAFT: 305CI 5.0L 2002-2007, 350CI 5.7L 2002-2007, 364CI 6.0L 2003-2007, 496CI 8.1L 2001-2004
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications for Crusader, Pleasurecraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.