
Alternator For Hyundai Accent Veloster 1.6L 12 13-15 Ir/If; 12-Volt; 90 Amp
Mfr # 400-40153
Zoro # G204237018
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Hyundai Accent 1.6L 2012-14; Hyundai Veloster 1.6L 2012-15; Kia Rio 1.6L 2012; Hyundai I20 1.4L 2010-On; Kia Ceed 1.4L 2009-On; Kia Ceed 1.6L 2009-On; Kia Venga 1.4L 2009-On; Kia Venga 1.6L 2009-On
Amperage
90A
Rotation
Clockwise
Fan Type
IF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-40153
Zoro #
G204237018
UPC #
603765053528
Country of Origin
China
Details
Voltage
12V
Vehicle Fit
Hyundai Accent 1.6L 2012-14; Hyundai Veloster 1.6L 2012-15; Kia Rio 1.6L 2012; Hyundai I20 1.4L 2010-On; Kia Ceed 1.4L 2009-On; Kia Ceed 1.6L 2009-On; Kia Venga 1.4L 2009-On; Kia Venga 1.6L 2009-On
Amperage
90A
Rotation
Clockwise
Item
Alternator
Fan Type
IF
Regulator
IR
Pulley Class
S6
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.