Alternator For Hyundai Elantra 2005-2006 Tiburon 2004-2008 2655023; 400-40030

  • Mfr # 400-40030

  • Zoro # G504236490


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Amperage
90A
Vehicle Fit
Hyundai Accent 1.5L 2003; Hyundai Accent 1.6L 2003-09; Hyundai Elantra 2.0L 2005-06; Hyundai Tiburon 2.0L 2004-08; Hyundai Tucson 2.0L 2005-09; Kia Rio 1.6L 2006-09; Kia Spectra 2.0L 2004-06; Kia Sportage 2.0L 2005-06
Regulator
IR
Pulley Class
S4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-40030
Zoro #
G504236490
UPC #
603765052866
Country of Origin
China

Details

Voltage
12V
Amperage
90A
Vehicle Fit
Hyundai Accent 1.5L 2003; Hyundai Accent 1.6L 2003-09; Hyundai Elantra 2.0L 2005-06; Hyundai Tiburon 2.0L 2004-08; Hyundai Tucson 2.0L 2005-09; Kia Rio 1.6L 2006-09; Kia Spectra 2.0L 2004-06; Kia Sportage 2.0L 2005-06
Item
Alternator
Regulator
IR
Pulley Class
S4
Rotation
Clockwise
Fan Type
IF

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.