
Alternator for International 7100-7700 Severe Service 8600201
Mfr # DRA-8600201
Zoro # G411893144
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Amperage
160 A
Mount Hole 2 Type
Unthreaded
Rotation Direction
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRA-8600201
Zoro #
G411893144
UPC #
-
Country of Origin
Mexico
Dimensions
Terminal 2 Size
5-16
Details
Material
Metal
Standards
Professional Quality
Amperage
160 A
Mount Hole 2 Type
Unthreaded
Rotation Direction
Clockwise
Regulator Location
Internal
Mount Hole 4 Type
Unthreaded
Mount Hole ID 2
12mm
Mount Hole ID 1
10.600mm
Mount Hole ID 3
10.600mm
Terminal ID 2
B+
Mounting Style
Internal
Mount Hole 1 Type
Unthreaded
Voltage
12 V
Mount Hole 3 Type
Unthreaded
Type
Alternator
Mount Hole ID 4
12mm
Polarity
Negative
Description
DB Electrical DRA-8600201 Alternator Compatible With/Replacement For International 7100-7700 Series, 7100-7700 Severe Service, 9100-9900 Heavy-Duty, 9100-9900 Series 2005-2007 8600043, 8600201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.