
Alternator for Isotta Fraschini ID32 110-296, 110-297, 110-446
Mfr # LNP-110-446
Zoro # G311893176
product price: $456.60
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Terminal 2 Size
5/16-24 in
Mounting Style
External
Polarity
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNP-110-446
Zoro #
G311893176
UPC #
-
Country of Origin
United States
Dimensions
Terminal 2 Size
5/16-24 in
Details
Material
Metal
Standards
Professional Quality
Mounting Style
External
Polarity
Insulated
Amperage
75 A
Voltage
24 V
Type
Alternator
Terminal ID 2
B+
Regulator Location
Internal
Description
DB Electrical LNP-110-446 Alternator Compatible With/Replacement For Isotta Fraschini ID32 110-296, 110-297, 110-446, 4426J, 4426JC, 8LHA3025P, 8LHA3071P
- •Specs: Alternator, Family: Leece Neville 8LHA, Volt: 24, Amps: 75, Condition: New, Regulator Clock: 0.5, Fan Location: External, Regulator Location: Internal, Terminal ID 2: B+, Terminal 2 Size: 5/16-24", Polarity: Insulated
- •Replaces OEM Numbers: Arrowhead: AMO0039, PL110-446, Leece Neville: 110-296, 110-297, 110-446, 4426J, 4426JC, 8LHA3025P, 8LHA3071P, Onan: 191-1926-02
- •Compatible With/Replacement For: DAF Various Models , Isotta Fraschini ID32
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.