
Alternator For Iveco 0-123-525-502 500315943 Ir/If 24-Volt 90 Amp; 400-29016
Mfr # 400-29016
Zoro # G304239172
product price:Â $271.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V
Amperage
90A
Regulator
IR
Pulley Class
S12
Fan Type
IF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-29016
Zoro #
G304239172
UPC #
603765037184
Country of Origin
China
Details
Voltage
24V
Amperage
90A
Regulator
IR
Pulley Class
S12
Fan Type
IF
Rotation
Clockwise
Item
Alternator
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.