Zoro Homepage

Alternator for JCB 320/08560, 320/08610, 320/08648, 320/08649

  • Mfr # MAH-MG23

  • Zoro # G711893028


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mount Hole ID 3
10.300mm
Mount Hole 3 Type
Unthreaded
Mount Hole ID 1
M10x1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MG23
Zoro #
G711893028
UPC #
-
Country of Origin
China

Dimensions

Terminal 2 Size
M8x1.25

Details

Material
Metal
Standards
Professional Quality
Mount Hole ID 3
10.300mm
Mount Hole 3 Type
Unthreaded
Mount Hole ID 1
M10x1.50
Pulley Type
Solid
Mount Hole 1 Type
Threaded
Amperage
95 A
Type
Alternator
Polarity
Negative
Mounting Style
Internal
Number Of Grooves
8
Terminal ID 2
B+
Regulator Location
Internal
Voltage
12 V
Mount Hole 2 Type
Unthreaded

Description

DB Electrical MAH-MG23 Alternator Compatible With/Replacement For JCB 320/08560, 320/08610, 320/08648, 320/08649, 320/08719, Mahle 11.204.215, 11.204.467, AAK5820, AAK5840, IA1484, MG23


  • •Specs: Alternator, Volt: 12, Amps: 95, Condition: New, Mount Hole ID 1: M10x1.50, Mount Hole 1 Type: Threaded, Mount Hole 2 Type: Unthreaded, Mount Hole ID 3: 10.300mm, Mount Hole 3 Type: Unthreaded, Fan Location: Internal, Regulator Location: Internal, Terminal ID 2: B+, Terminal 2 Size: M8x1.25, Polarity: Negative, Number Of Grooves: 8, Pulley Type: SolID
  • •Replaces OEM Numbers: Arrowhead: IA1484, MG23, JCB: 320/08560, 320/08610, 320/08648, 320/08649, 320/08719, Letrika/Iskra: 11.204.215, 11.204.467, 11.204.893, AAK5820, AAK5840, AAK5881, IA 1484, Lucas Electric: LRA03810, Mahle: 11.204.215, 11.204.467, AAK5820, AAK5840, IA1484, MG23
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Alternator built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.