
Alternator For Jeep Tj Series Wrangler 2000 121000-3730 56041565Aa; 400-52311
Mfr # 400-52311
Zoro # G904236632
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Amperage
81A
Vehicle Fit
Jeep Wrangler 2000
Rotation
Clockwise
Regulator
ER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-52311
Zoro #
G904236632
UPC #
603765048548
Country of Origin
China
Details
Voltage
12V
Amperage
81A
Vehicle Fit
Jeep Wrangler 2000
Item
Alternator
Rotation
Clockwise
Regulator
ER
Pulley Class
S6
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.