
Alternator for John Deere 4039, 4039DFM, 4045, 4045TFM, 6068DFM
Mfr # 400-16162
Zoro # G311893152
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Amperage
90 A
Quality Type
Standard
Type
Alternator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-16162
Zoro #
G311893152
UPC #
196140119082
Country of Origin
China
Dimensions
Terminal 2 Size
M6x1.00
Details
Material
Metal
Standards
Professional Quality
Amperage
90 A
Quality Type
Standard
Type
Alternator
Regulator Location
Internal
Mounting Style
External
Terminal ID 2
B+
Polarity
Insulated
Voltage
12 V
Description
DB Electrical 400-16162 Alternator Compatible With/Replacement For John Deere 4039, 4039DFM, 4045, 4045TFM, 6068DFM, 6068TFM, 6076AFM, 6076AFM30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.