
Alternator for John Deere 4720 Al, 7720 6068 Diese, 6068 Diesel
Mfr # DEN-021080-0140
Zoro # G911893293
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Terminal ID 5
L
Mount Hole 2 Type
Unthreaded
Regulator Location
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEN-021080-0140
Zoro #
G911893293
UPC #
-
Country of Origin
Japan
Dimensions
Terminal 4 Size
Spade
Terminal 2 Size
M8x1.25
Terminal 3 Size
Spade
Terminal 5 Size
Spade
Pulley Outer Diameter
2.756 in
Mounting Ear 2 Thickness
2.299 in
Mounting Ear Thickness
0.866 in
Details
Material
Metal
Standards
Professional Quality
Terminal ID 5
L
Mount Hole 2 Type
Unthreaded
Regulator Location
Internal
Type
Alternator
Terminal ID 4
IGN
Amperage
150 A
Mounting Style
Internal
Mount Hole ID 1
M8x1.25
Polarity
Negative
Number Of Grooves
8
Voltage
12 V
Terminal ID 3
S
Mount Hole 1 Type
Threaded
Pulley Type
Solid
Terminal ID 2
B+
Description
DB Electrical DEN-021080-0140 Alternator Compatible With/Replacement For John Deere 4720 Al, 7720 6068 Diese, 6068 Diesel , Diese, 7815 6068 Diese, 6068 Diesel , Diese, 7820, 6068 Diese
- •Specs: Alternator, FAMILY: Denso SC (Hairpin), VOLT: 12, AMPS: 150, CONDITION: New, REGULATOR CLOCK: 0.479166666666667, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.866", MOUNTING EAR THICKNESS: 22mm, MOUNTING EAR 2 THICKNESS: 2.299", MOUNTING EAR 2 THICKNESS: 58.400mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: S, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: IGN
- •Replaces OEM Numbers: ARROWHEAD: AND0548, ND104210-3921, J&N ELECTRICAL PRODUCTS : 400-52264, 400-52264R, DENSO: 021080-014, 021080-0140, 104210-392, 104210-3920, 104210-3921, JANNCO: 400-52264R, JOHN DEERE: RE186320, RE257541, LESTER: 12660
- •Compatible With/Replacement For: John Deere 4720, 7720, 7815, 7820, 7920, 9120, 9220, 9320, 9320T, 9420, 9420T, 9520, 9520T, 9620, 9620T
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.