
Alternator for John Deere 5200, 5205, 5010, 5200, 5315, 5500, 5103, 5203
Mfr # 400-52098
Zoro # G010683221
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
Arrowhead ND100211-4701 Delco RA00134 Denso 100211-470, 100211-4700, 100211-4701 J&N Electrical Products 400-52098 John Deere RE42778, RE72915, SE501379, TY67060, TY6760 Lester 12080
For Use With
John Deere 5200, 5205, 5010, 5200, 5315, 5500, 5103, 5203, 5215, 5303, 5310, 5315F, 5300, 5300N, Utility Vehicle Utv Gator Cs 110620
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-52098
Zoro #
G010683221
UPC #
196140130193
Country of Origin
China
Details
Compatible OEM Model Number
Arrowhead ND100211-4701 Delco RA00134 Denso 100211-470, 100211-4700, 100211-4701 J&N Electrical Products 400-52098 John Deere RE42778, RE72915, SE501379, TY67060, TY6760 Lester 12080
For Use With
John Deere 5200, 5205, 5010, 5200, 5315, 5500, 5103, 5203, 5215, 5303, 5310, 5315F, 5300, 5300N, Utility Vehicle Utv Gator Cs 110620
Standards
Professional Quality
Description
Specs: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 40, Clock: 12, Pulley Class: V1, Regulator: IR, Fan Type: IF
- •Replaces OEM Numbers: ARROWHEAD: 400-52098, ARROWHEAD (OEM): ND100211-4701, CARGO: 110620, DENSO: 100211-4700, 100211-4701, J & N: 400-52098, JOHN DEERE: RE42778, RE72915, SE501379, TY6760, LESTER: 12080, TUCKER ROCKY: 463712
- •Compatible With/Replacement For: JOHN DEERE: 5103, 5103 India Tractor, 5103S India Tractor, 5105, 5200, 5203, 5203 India Tractor, 5205, 5210, 5215, 5215F&V, 5220, 5300, 5300N, 5303, 5303 India Tractor, 5310, 5310 India Tractor, 5310N, 5315, 5315F&V, 5320, 5320N, 5400, 5400N, 5500, 5500N, Gator CS Compact Series, Gator CX Compact Series
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications for John Deere
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.