
Alternator for John Deere 525689, RE525689, RE540412
Mfr # MAH-MG321
Zoro # G111893192
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Mount Hole 2 Type
Unthreaded
Terminal 4 Size
M5x0.8
Mounting Style
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAH-MG321
Zoro #
G111893192
UPC #
-
Country of Origin
United States
Dimensions
Terminal 4 Size
M5x0.8
Terminal 2 Size
M8x1.25
Terminal 3 Size
M5x0.8
Details
Material
Metal
Standards
Professional Quality
Mount Hole 2 Type
Unthreaded
Mounting Style
External
Mount Hole ID 1
M8x1.25
Amperage
75 A
Terminal ID 3
D+
Voltage
12 V
Number Of Grooves
8
Pulley Type
Solid
Type
Alternator
Mount Hole 1 Type
Threaded
Polarity
Insulated
Terminal ID 2
B+
Regulator Location
Internal
Description
DB Electrical MAH-MG321 Alternator Compatible With/Replacement For John Deere 525689, RE525689, RE540412, Letrika/iskra 11.203.350, 11.203.368, 11.203.462, AAK4330, AAK4334, AAK4363
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.