Zoro Homepage

Alternator for John Deere 5414D, 6466A, 6619, 5200, 5400, H155

  • Mfr # 400-12720

  • Zoro # G611893012


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Amperage
61 A
Unit Type
Alternator
Fan Type
EF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12720
Zoro #
G611893012
UPC #
196140115596
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Amperage
61 A
Unit Type
Alternator
Fan Type
EF
Fits
Delco 10Si Alternator
Rotation
CW
Regulator
IR
Voltage
12 V

Description

DB Electrical 400-12720 Alternator Compatible With/Replacement For Clark C500-35 / 40 / 45 / 50 / 55, C500-60 / 70 / 80, C500-Y20 / 25 / 30, C500-Y60 / 70 / 80 1983-1986 1100582, 1100583, 1100584

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.