Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alternator for John Deere 75D Isuzu 4LE2, 85D Isuzu 4LE2

  • Mfr # NIK-0-35000-4868

  • Zoro # G611893371


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Type
Alternator
Mount Hole ID 1
8.500mm
Number Of Grooves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NIK-0-35000-4868
Zoro #
G611893371
UPC #
-
Country of Origin
China

Dimensions

Terminal 2 Size
M6x1.00
Pulley Outer Diameter
82mm

Details

Material
Metal
Standards
Professional Quality
Type
Alternator
Mount Hole ID 1
8.500mm
Number Of Grooves
2
Mount Hole 3 Type
Unthreaded
Pulley Type
Solid
Mount Hole 1 Type
Unthreaded
Terminal ID 2
B+
Voltage
24 V
Amperage
50 A
Mounting Style
External
Regulator Location
Internal
Mount Hole ID 3
10.500mm
Mount Hole 2 Type
Unthreaded

Description

DB Electrical NIK-0-35000-4868 Alternator Compatible With/Replacement For John Deere 75D Isuzu 4LE2, 85D Isuzu 4LE2 Isuzu 8980890630, 8980890631, Lester 11841, Nikko 0-35000-4868

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.