
Alternator for John Deere Farm Tractor 5403 5415 5415 Narroe 5415H 5510
Mfr # 400-52174
Zoro # G710683156
product price: $153.99
/ea
Free Shipping & Returns
Key Features
For Use With
John Deere Farm Tractor 5403 5415 5415 Narroe 5415H 5510 5510N 5515 5515F 5515V 5615 5615F 5615V 5715 5715Hc 5410 ND101211-1131
Compatible OEM Model Number
Arrowhead AND0531, ND101211-1131 Denso 101211-1130, 101211-1131 J&N Electrical Products 400-52174 John Deere RE70268, RE72916, TY25240 Lester 12353
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-52174
Zoro #
G710683156
UPC #
196140130841
Country of Origin
China
Details
For Use With
John Deere Farm Tractor 5403 5415 5415 Narroe 5415H 5510 5510N 5515 5515F 5515V 5615 5615F 5615V 5715 5715Hc 5410 ND101211-1131
Compatible OEM Model Number
Arrowhead AND0531, ND101211-1131 Denso 101211-1130, 101211-1131 J&N Electrical Products 400-52174 John Deere RE70268, RE72916, TY25240 Lester 12353
Standards
Professional Quality
Description
Spec: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 40, Clock: 12, Pulley Class: S5, Regulator: IR, Fan Type: IF
- •Replaces OEM Numbers: ARROWHEAD: 400-52174, ARROWHEAD (OEM): ND101211-1131, DENSO: 101211-1130, 101211-1131, J & N: 400-52174, JOHN DEERE: RE70268, RE72916, TY25240, LESTER: 12353, WAI: 12353N
- •Compatible With/Replacement For: JOHN DEERE: 5403, 5410, 5415, 5415H, 5415N, 5420, 5420N, 5510, 5510N, 5515, 5515F&V, 5520, 5520N, 5615, 5615F&V, 5715, 5715HC
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications for John Deere
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.