
Alternator for John Deere Tractor 6120, 6220, 6320, 6420, 6520, 6620
Mfr # 400-24090
Zoro # G511893174
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Unit Type
Alternator
Rotation
CW
Regulator
IR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-24090
Zoro #
G511893174
UPC #
196140120194
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Unit Type
Alternator
Rotation
CW
Regulator
IR
Part Type
UNIT
Amperage
150 A
Voltage
12 V
Fan Type
IF
Fits
John Deere
Description
DB Electrical 400-24090 Alternator Compatible With/Replacement For John Deere Tractor 6120 6220 6320 6420 6520 6620 6820 6920 7220 7320 7420 7520 6320L 6420L 6520L 7130 7230 7330 7430 7530
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.