
Alternator for John Deere Tractor, Backhoe, John Deere Loader, John Deere Fork Lift Truck, Skidder
Mfr # 400-16022
Zoro # G810683131
product price: $183.99
/ea
Free Shipping & Returns
Key Features
For Use With
k Lift Truck, John Deere Skidder, John Deere Tractor Iindustrial, John Deere Front End Loader
Compatible OEM Model Number
Arrowhead AMO0071 J&N Electrical Products 400-16022 John Deere AR21229,AR38429,AR38458,AR40420,AR47937,AT21229,SE501357,TY1427,TY1430,TY24306,TY24307 Leece Neville 110-39,RA12NJD604,RA12NJD604S Lester 7356,7357 Lucas Electric LRA01200 Motorola 10-38,RA12N55-JD6,RA12N55-JD7,RA12NJD453,RA12NJD604 Prestolite 110-38,110-39
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-16022
Zoro #
G810683131
UPC #
196140117910
Country of Origin
China
Details
For Use With
k Lift Truck, John Deere Skidder, John Deere Tractor Iindustrial, John Deere Front End Loader
Compatible OEM Model Number
Arrowhead AMO0071 J&N Electrical Products 400-16022 John Deere AR21229,AR38429,AR38458,AR40420,AR47937,AT21229,SE501357,TY1427,TY1430,TY24306,TY24307 Leece Neville 110-39,RA12NJD604,RA12NJD604S Lester 7356,7357 Lucas Electric LRA01200 Motorola 10-38,RA12N55-JD6,RA12N55-JD7,RA12NJD453,RA12NJD604 Prestolite 110-38,110-39
Standards
Professional Quality
Description
Spec: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 37, Clock: 12, Pulley Class: V1, Regulator: IR, Fan Type: EF
- •Replaces OEM Numbers: ARROWHEAD: AMO0071, J & N: 400-16022, JOHN DEERE: AR38429, AR38458, AR40420, AR47937, AT21229, TY1427, TY1430, TY24306, TY24307, LESTER: 7356, 7357, MOTOROLA: 10-38, RA12N55-JD6, RA12N55-JD7, RA12NJD453, RA12NJD604, PRESTOLITE: 110-38, 110-39, REMY LIGHT DUTY: 50202, 50221
- •Compatible With/Replacement For: JOHN DEERE: 1020 1970-1973, 135 1960-1982, 152 1960-1982, 1520 1968-1973, 1530 1974-1975, 180, 202, 2020 1970-1972, 2030 1971-1975, 210C 1985-1992, 2250 1975-1978, 2270 1975-1978, 2280 1975-1985, 2320 1981-1983, 2420 1975-1985, 2440 1976-1982, 2510 1965-1968, 2520 1967-1973, 2630 1974-1975, 2640 1976-1982, 300 1965-1975, 300B 1974-1988, 301 1977-1985, 301A 1977-1985, 302 1974-1981, 3020 1969-1972, 302A 1974-1981, 310 1971-1986, 310A 1971-1986, 310B
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications for John Deere
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.