Zoro Homepage

Alternator for John Deere Tractor, Gator Utv Utility 620I

  • Mfr # 400-52091

  • Zoro # G810683049


product price: $162.99
/ea
Free Shipping & Returns

Key Features

For Use With
John Deere Tractor 5210 5215 5315 5220, 5300 5310 5320 5400, 5210N 5215N, Gator Utv Utility 620I ND101211-2471 101211-2470
Compatible OEM Model Number
Arrowhead AND0204, ND101211-2471 Denso 101211-247, 101211-2470, 101211-2471, 9761219-247 J&N Electrical Products 400-52091 John Deere RE46043, RE72917, TY25241 Lester 12081
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52091
Zoro #
G810683049
UPC #
196140130131
Country of Origin
China

Details

For Use With
John Deere Tractor 5210 5215 5315 5220, 5300 5310 5320 5400, 5210N 5215N, Gator Utv Utility 620I ND101211-2471 101211-2470
Compatible OEM Model Number
Arrowhead AND0204, ND101211-2471 Denso 101211-247, 101211-2470, 101211-2471, 9761219-247 J&N Electrical Products 400-52091 John Deere RE46043, RE72917, TY25241 Lester 12081
Standards
Professional Quality

Description

Specs: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 60, Clock: 12, Pulley Class: V1, Regulator: IR, Fan Type: IF


  • •Replaces OEM Numbers: ARROWHEAD: 400-52091, ARROWHEAD (OEM): ND101211-2471, DENSO: 101211-2470, 101211-2471, J & N: 400-52091, JOHN DEERE: RE46043, RE72917, TY25241, LESTER: 12081, TUCKER ROCKY: 463713
  • •Compatible With/Replacement For: JOHN DEERE: 5210, 5215, 5215F&V, 5220, 5300, 5300N, 5310, 5310N, 5315, 5315F&V, 5320, 5320N, 5400, 5400N, 5500, 5500N, Gator HPX, Gator HPX 615E, Gator TH 6x4, Gator TS, Gator TX, Gator XUV 620i 4x4, Gator XUV 625i 4x4
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Alternator built to meet OEM specifications for John Deere

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.