Shop DB ELECTRICAL
See all product information
Create Account
Alternator for Komatsu HD785-5, WA480-5, WA380-5, WA430-5, WA380-6
- Mfr # 400-50025
- Zoro # G511893259
product price:Â
$
1,072.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Amperage
90 A
Regulator
Internal
Voltage
24V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400-50025
- Zoro #
- G511893259
- UPC #
- 196140129241
- Country of Origin
- China
- Material
- Metal
- Standards
- Professional Quality
- Amperage
- 90 A
- Regulator
- Internal
- Voltage
- 24V
- Fan Type
- External
- Unit Type
- Alternator
Description
DB Electrical ROTA0225 Alternator Compatible with/Replacement for 0.083333 Clock 90 amp External Fan Type Internal Regulator 24V Komatsu HD785-5, WA480-5, WA470-5, WA380-5,WA430-5, WA380-6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.