
Alternator for Kubota CT2-29 D482 Dsl CARRIER TRANSICOLD Solara All, 70Amp Internal Fan
Mfr # 400-40149
Zoro # G910683147
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
Arrowhead AVA0163 Carrier Transicold 30-01114-12 J&N Electrical Products 400-40149 Lester 11846
For Use With
Kubota CT2-29 (D482) Dsl CARRIER TRANSICOLD Solara All 11846, 30-01114-12, 70Amp Internal Fan Type Internal Regulator CW Rotation 12V
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-40149
Zoro #
G910683147
UPC #
196140124451
Country of Origin
China
Details
Compatible OEM Model Number
Arrowhead AVA0163 Carrier Transicold 30-01114-12 J&N Electrical Products 400-40149 Lester 11846
For Use With
Kubota CT2-29 (D482) Dsl CARRIER TRANSICOLD Solara All 11846, 30-01114-12, 70Amp Internal Fan Type Internal Regulator CW Rotation 12V
Standards
Professional Quality
Description
Specs: Voltage: 12, Rotation: CW, Amps: 70, Regulator: IR, Fan: IF
- •Compatible with/Replacement for CARRIER TRANSICOLD: 30-01114-12 DIXIE: A-9554 LESTER: 11846
- •1-year warranty protects you after your purchase
- •100% New aftermarket Alternator built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.