
Alternator for Kubota Tractor Various Models, Gehl Skid Steer Sl4625
Mfr # 400-52244
Zoro # G510683196
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
Arrowhead ND121000-0980, ND9712109-098 Denso 121000-0980, 9712109-098 Gehl 121962 Kubota 15763-64010, 15763-64011, 15763-64012 Lester 12068
For Use With
Kubota Tractor Various Models, Gehl Skid Steer Sl4625, Excavator, Tractor L2850Gst L3250Dt L3750Hf L3750Mdt ND121000-0980
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-52244
Zoro #
G510683196
UPC #
196140131473
Country of Origin
China
Details
Compatible OEM Model Number
Arrowhead ND121000-0980, ND9712109-098 Denso 121000-0980, 9712109-098 Gehl 121962 Kubota 15763-64010, 15763-64011, 15763-64012 Lester 12068
For Use With
Kubota Tractor Various Models, Gehl Skid Steer Sl4625, Excavator, Tractor L2850Gst L3250Dt L3750Hf L3750Mdt ND121000-0980
Standards
Professional Quality
Description
Spec: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 35, Clock: 10, Pulley Class: V1, Regulator: ER, Fan Type: EF
- •Replaces OEM Numbers: ARROWHEAD: 400-52244, ARROWHEAD (OEM): ND121000-0980, ND9712109-098, CARGO: 111195, DENSO: 121000-0980, DENSO REMAN: 9712109-098, GEHL: 121962, J & N: 400-52244, KUBOTA: 15763-64010, 15763-64011, 15763-64012, LESTER: 12068, WAI: 12068N
- •Compatible With/Replacement For: GEHL: 4625, 4625DX, 4625SX, KUBOTA: F2302 Engine, KH191, L2850DT 1985-1990, L2850DTGST 1985-1990, L2850F 1985-1990, L2850GST 1985-1990, L3250DT 1989-1990, L3250F 1989-1990, L3350HDT 1985-1990, L3350MDT 1985-1990, L3750HDT 1984-1990, L3750HF 1984-1990, L3750MDT 1984-1990, L3750MF 1984-1990, L4150DTN 1988-1990, L4150F 1990-1992, L4150HDT 1984-1990, L4150HF 1984-1990, L4150MDT 1984-1990, L4150MF 1984-1990, M4030 1986-1989, M4030DT 1986-1989
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications for Gehl, Kubota
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.