Alternator for Leece Neville 110-876, AVI143J3004, BCA3922

  • Mfr # LNP-AVI143J3004

  • Zoro # G111893369


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mount Hole 2 Type
Unthreaded
Type
Alternator
Mount Hole ID 1
1/2-13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNP-AVI143J3004
Zoro #
G111893369
UPC #
-
Country of Origin
United States

Dimensions

Terminal 2 Size
M8x1.25

Details

Material
Metal
Standards
Professional Quality
Mount Hole 2 Type
Unthreaded
Type
Alternator
Mount Hole ID 1
1/2-13 in
Mounting Style
External
Amperage
80 A
Mount Hole 3 Type
Unthreaded
Regulator Location
Internal
Polarity
Negative
Mount Hole ID 3
13mm
Terminal ID 2
B+
Voltage
24 V
Mount Hole 1 Type
Threaded

Description

DB Electrical LNP-AVI143J3004 Alternator Compatible With/Replacement For Leece Neville 110-876, AVI143J3004, BCA3922, BCA3922S, MDA3922, MDA3946, LN 110876


  • •SUPERIOR SPECS & FUNCTION: Alternator, Lester: 8694, Family: Leece Neville MDA/MDP, Volt: 24, Amps: 80, Mount Hole ID 1: 1/2-13, Mount Hole 1 Type: Threaded, Mount Hole 2 Type: Unthreaded, Mount Hole ID 3: 13mm, Mount Hole 3 Type: Unthreaded, Fan Location: External, Regulator Location: Internal, Terminal ID 2: B+, Terminal 2 Size: M8x1.25, Polarity: Negative, Replaces OEM Numbers: ARROWHEAD: PL110-876, LEECE NEVILLE: 110-876, AVI143J3004, BCA3922, BCA3922S, MDA3922, MDA3946
  • •OEM REPLACEMENT: 100% new aftermarket Alternator built to meet OEM specifications.
  • •ENGINEER-TESTED EXCELLENCE: All of our wiring products go through a rigorous testing program developed by prestigious engineers to ensure optimal output and performance. This relay switch produces high quality output in any weather conditions.
  • •MECHANICS CHOICE: Our key to success is selling parts that fit and perform like the originals, which is why beginner and professional mechanics make us their top choice. We offer electrical parts and motors for your car, electric lawn mower, truck, boat, PWC, motorcycle, ATV, tractor or virtually anything you ride or drive.
  • •HASSLE FREE GUARANTEE: 1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. In the rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.