
Alternator for Leece Neville BLP3322, Arrowhead PLBLP3322 24V
Mfr # LNP-BLP3322
Zoro # G711893332
product price:Â $736.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Polarity
Insulated
Type
Alternator
Mount Hole 2 Type
Unthreaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNP-BLP3322
Zoro #
G711893332
UPC #
-
Country of Origin
United States
Dimensions
Terminal 2 Size
5/16-24 in
Details
Material
Metal
Standards
Professional Quality
Polarity
Insulated
Type
Alternator
Mount Hole 2 Type
Unthreaded
Mount Hole 1 Type
Unthreaded
Mount Hole ID 4
12.500mm
Mount Hole 3 Type
Unthreaded
Amperage
140 A
Terminal ID 2
B+
Voltage
24 V
Mounting Style
External
Mount Hole ID 3
12.500mm
Regulator Location
Internal
Mount Hole ID 2
12.500mm
Mount Hole ID 1
12.500mm
Mount Hole 4 Type
Unthreaded
Description
DB Electrical LNP-BLP3322 Alternator Compatible With/Replacement For Leece Neville BLP3322, Arrowhead PLBLP3322 24V 140 Amps, 107.95 Pad Span Length, B+ Terminal Id 2, 45428 Terminal 2 Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.