
Alternator for Leece Neville Prestolite International Truck 24V 8SC3200V
Mfr # 400-16175
Zoro # G111893055
product price:Â $745.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Fan Type
EF
Amperage
160 A
Regulator
IR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-16175
Zoro #
G111893055
UPC #
196140119198
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Fan Type
EF
Amperage
160 A
Regulator
IR
Unit Type
Alternator
Rotation
CW
Voltage
12 V
Description
Alternator Compatible with/Replacement for 150 Amp, 24V, EF Fan Type, IR Regulator Leece Neville Prestolite International Truck 8SC3200V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.