
Alternator for Lester 7127SE, 7127SEC, 7127-SEC, Jannco 400-12165R
Mfr # 400-12370
Zoro # G910683055
product price: $161.99
/ea
Free Shipping & Returns
Key Features
For Use With
Lester 7127SE, 7127SEC, 7127-SEC, Jannco 400-12165R, Delco 10459509
Compatible OEM Model Number
Arrowhead ADR0152C, ADR0152-C, ADR0153 Delco 10459509 J&N Electrical Products 400-12051, 400-12165, 400-12370 JANNCO 400-12165R Lester 7127SE, 7127SEC, 7127-SEC
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-12370
Zoro #
G910683055
UPC #
196140114308
Country of Origin
China
Details
For Use With
Lester 7127SE, 7127SEC, 7127-SEC, Jannco 400-12165R, Delco 10459509
Compatible OEM Model Number
Arrowhead ADR0152C, ADR0152-C, ADR0153 Delco 10459509 J&N Electrical Products 400-12051, 400-12165, 400-12370 JANNCO 400-12165R Lester 7127SE, 7127SEC, 7127-SEC
Standards
Professional Quality
Description
Specs: Alternator, Critical Note: Chrome Plated, Family: Delco 10SI, Color: Chrome, Volt: 12, Amps: 63, Condition: New, Regulator Clock: 0.125, Quality Type: Standard, Mount Hole Id 1: 5/16-18, Mount Hole 1 Type: Threaded, Mount Hole 2 Type: Unthreaded, Mounting Ear Thickness: 0.657", Mounting Ear Thickness: 16.700mm, Mounting Ear 2 Thickness: 2.008", Mounting Ear 2 Thickness: 51mm, Fan Location: External, Regulator Location: Internal, Terminal ID 2: B+
- •Replaces OEM Numbers: Arrowhead: ADR0152C, ADR0152-C, ADR0153, Delco: 10459509, J&N Electrical Products: 400-12051, 400-12165, 400-12370, Jannco: 400-12165R, Lester: 7127SE, 7127SEC, 7127-SEC
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.