
Alternator For Lexus 3.0L Es300 & Toyota Camry 2002-2003 27060-0A070; 400-52315
Mfr # 400-52315
Zoro # G404236521
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Toyota Camry 3.0L 2002-03
Amperage
100A
Regulator
IR
Pulley Class
S6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
400-52315
Zoro #
G404236521
UPC #
603765048968
Country of Origin
China
Details
Voltage
12V
Vehicle Fit
Toyota Camry 3.0L 2002-03
Amperage
100A
Regulator
IR
Pulley Class
S6
Item
Alternator
Rotation
Clockwise
Fan Type
IF
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.