Alternator for , Loader 521D 621 621C 621D 621E, 624J 644 644H 724J 744 744H

  • Mfr # 400-24087

  • Zoro # G210683137


product price: $192.99
/ea
Free Shipping & Returns

Key Features

For Use With
, Loader 521D 621 621C 621D 621E, 624J 644 644H 724J 744 744H, W130B W170B W190B BAL5010N BAL5010X BAL9946X
Compatible OEM Model Number
Arrowhead ABO0112, BAL5010N, BAL5010X, BAL9946X Bosch 0-120-468-054, 0120468136, 0-120-468-136, 0-120-468-147, AL5010N, AL5010X, AL9946X CaseIH 1964860A1, 1964860C1 Cummins 3923624 J&N Electrical Products 400-24087, 400-24161 John Deere AT168711, AT208541, FFSB108087, SE501348, TY25955, TY6786, TY6794 Lester 12149, 12157 Lucas Electric LRA03275, LRA03523
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24087
Zoro #
G210683137
UPC #
196140120163
Country of Origin
China

Details

For Use With
, Loader 521D 621 621C 621D 621E, 624J 644 644H 724J 744 744H, W130B W170B W190B BAL5010N BAL5010X BAL9946X
Compatible OEM Model Number
Arrowhead ABO0112, BAL5010N, BAL5010X, BAL9946X Bosch 0-120-468-054, 0120468136, 0-120-468-136, 0-120-468-147, AL5010N, AL5010X, AL9946X CaseIH 1964860A1, 1964860C1 Cummins 3923624 J&N Electrical Products 400-24087, 400-24161 John Deere AT168711, AT208541, FFSB108087, SE501348, TY25955, TY6786, TY6794 Lester 12149, 12157 Lucas Electric LRA03275, LRA03523
Standards
Professional Quality

Description

Spec: Unit Type: Alternator, Voltage: 24, Rotation: CW, Amperage: 65, Clock: 12, Regulator: IR, Fan Type: EF


  • •Replaces OEM Numbers: ARROWHEAD: 400-24087, ARROWHEAD (OEM): BAL5010N, BAL5010X, BAL9946X, BOSCH: 0-120-468-054, 0-120-468-136, 0-120-468-147, CARGO: 112493, CUMMINS: 3923624, INTL HARVESTER: 1964860A1, 1964860C1, J & N: 400-24087, 400-24161, AT168711, AT208541, FFSB108087, SE501348, TY25955, TY6786, TY6794, LESTER: 12149, 12157, WAI: 12157N
  • •Compatible With/Replacement For: CASE: 1150K, 1650L, 521D, 621 1989-1993, 621B 1993-1999, 621C, 621D, 621E, 721 1989-1993, 721B 1993-1998, 721C 1997-2001, 721E, 821 1989-1993, 821B 1993-1999, 821C 1997-2001, 821E, 9040 1993-1994, 9040B 1994-2000, 9045B 1998-2000, W14C 1990-1993, W36, 200LC Hitachi, 2054, 250 Hitachi, 250D, 2554, 300D, 344G, 350 Hitachi, 3554, 444G, 444H, 444J, 544H, 544J, 608B, 608L, 608S, 624H
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Alternator built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.