Zoro Homepage

Alternator for , Loader, Excavator, Tractor 1150C 1150D 1155D, Crawler

  • Mfr # 400-12347

  • Zoro # G310683235


product price: $147.99
/ea
Free Shipping & Returns

Key Features

For Use With
, Loader, Excavator, Tractor 1150C 1150D 1155D, Crawler 655B 750 750B 755 755A, 1155D 1450 1450B 850B 110952 A167152
Compatible OEM Model Number
Arrowhead 400-12045 CaseIH A167152, A47484, L101465, L112091, L78103 Cummins 3604476RX, 3905225, 3909984 Delco 10480060, 1101195, 1101204, 1102348, 1102918, 1103123, 1105419, 1105510, 1105537, 19020527 Fiat-Allis 73112312 J&N Electrical Products 400-12045 JANNCO 400-12045R John Deere AT157178, RE20034, TY6776 Lester 7176, 7645, 7647, 7656
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12347
Zoro #
G310683235
UPC #
196140114100
Country of Origin
China

Details

For Use With
, Loader, Excavator, Tractor 1150C 1150D 1155D, Crawler 655B 750 750B 755 755A, 1155D 1450 1450B 850B 110952 A167152
Compatible OEM Model Number
Arrowhead 400-12045 CaseIH A167152, A47484, L101465, L112091, L78103 Cummins 3604476RX, 3905225, 3909984 Delco 10480060, 1101195, 1101204, 1102348, 1102918, 1103123, 1105419, 1105510, 1105537, 19020527 Fiat-Allis 73112312 J&N Electrical Products 400-12045 JANNCO 400-12045R John Deere AT157178, RE20034, TY6776 Lester 7176, 7645, 7647, 7656
Standards
Professional Quality

Description

Spec: Unit Type: Alternator, Voltage: 24, Rotation: CW, Amperage: 40, Clock: 3, Pulley Class: V1, Regulator: IR, Fan Type: EF


  • •Replaces OEM Numbers: ARROWHEAD: 400-12347, CARGO: 110952, CASE: A167152, A47484, L101465, L112091, L78103, CUMMINS: 3604476RX, 3905225, 3909984, DELCO: 10480060, 1101195, 1101204, 1102918, 1103123, 1105419, 1105510, 1105537, FIAT ALLIS: 73112312, J & N: 400-12045, 400-12347, AT157178, RE20034, TY6776, LESTER: 7176, LESTER (OLD): 7645, 7647, 7656, REMY LIGHT DUTY: 53150, WAI: 7176N
  • •Compatible With/Replacement For: CASE: 1085B 1983-1990, 1085C 1990-1993, 1086B 1985-1990, 1150C 1978-1983, 1150D 1983-1986, 1155D 1983-1986, 1450 1983-1988, 1450B 1980-1987, 600 Skid King 1975-1979, 680G Construction King 1979-1984, 680H Construction King 1980-1985, 680K Construction King 1984-1988, 780B Construction King 1983-1988, 780C Construction King 1984-1988, 800 Skid King 1973-1978, 825 Skid King 1975-1979, 850B 1976-1981, 850C 1981-1984, 850D 1984-1991, 855C 1984, 855D
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Alternator built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.