
Alternator for Mack CH Series 1999-2007, CT / CTP Series 8600032
Mfr # DRA-8600032
Zoro # G611892985
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Polarity
Negative
Mount Hole 3 Type
Unthreaded
Mounting Style
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DRA-8600032
Zoro #
G611892985
UPC #
-
Country of Origin
Mexico
Dimensions
Terminal 2 Size
5-16
Hinge Length
197.87 mm
Details
Material
Metal
Standards
Professional Quality
Polarity
Negative
Mount Hole 3 Type
Unthreaded
Mounting Style
Internal
Amperage
100 A
Mount Hole 1 Type
Threaded
Type
Alternator
Shaft Pulley OD
22.225mm
Rotation Direction
Clockwise
Mount Hole 2 Type
Unthreaded
Terminal ID 2
B+
Mount Hole ID 3
13mm
Mount Hole ID 1
1/2-13 in
Regulator Location
Internal
Voltage
12 V
Description
DB Electrical DRA-8600032 Alternator Compatible With/Replacement For Mack CH Series 1999-2007, CT / CTP Series 2006, 2007, Granite Series 2002-2007 8600032, 8600163, 8600499, 8700011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.