Zoro Homepage

Alternator for Mahle 11.204.569, AAK1816, AAK4835, AAK4889

  • Mfr # MAH-MG268

  • Zoro # G611893210


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mount Hole 2 Type
Unthreaded
Polarity
Negative
Mount Hole ID 1
M8x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MG268
Zoro #
G611893210
UPC #
-
Country of Origin
United States

Dimensions

Terminal 2 Size
M8x1.25

Details

Material
Metal
Standards
Professional Quality
Mount Hole 2 Type
Unthreaded
Polarity
Negative
Mount Hole ID 1
M8x1.25
Terminal ID 2
B+
Pulley Type
Solid
Type
Alternator
Voltage
12 V
Amperage
120 A
Mounting Style
External
Mount Hole 1 Type
Threaded
Regulator Location
Internal
Number Of Grooves
8

Description

DB Electrical MAH-MG268 Alternator Compatible With/Replacement For Mahle 11.203.661, 11.204.413, 11.204.569, AAK1816, AAK4835, AAK4889, IA1310, MG268, John Deere RE533654

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.