Alternator for Marelli Massey Ferguson Voltage 12, CW

  • Mfr # 400-41003
  • Zoro # G210683199
product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

For Use With
Marelli 61920165, Massey Ferguson 0013593U91 Voltage 12, Rotation CW, Amperage 50, Pulley Class V1, Regulator IR
Compatible OEM Model Number
Arrowhead AMM0020 Lester 12869 Marelli 61920045, 61920166 Massey Ferguson 0011899U91, 0013593U91, 00213593U91
Standards
Professional Quality
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400-41003
Zoro #
G210683199
UPC #
196140124918
Country of Origin
Türkiye

Details

For Use With
Marelli 61920165, Massey Ferguson 0013593U91 Voltage 12, Rotation CW, Amperage 50, Pulley Class V1, Regulator IR
Compatible OEM Model Number
Arrowhead AMM0020 Lester 12869 Marelli 61920045, 61920166 Massey Ferguson 0011899U91, 0013593U91, 00213593U91
Standards
Professional Quality

Description

Spec: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 50, Pulley Class: V1, Regulator: IR, Fan Type: EF, Brief: MASSEY FERGUSON
1-V PULLEY 70mm OD


  • •Replaces OEM Numbers: ARROWHEAD: 400-41003, J & N: 400-41003, MARELLI: 61920165, MASSEY FERGUSON: 0013593U91
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Alternator built to meet OEM specifications
  • •

Ratings & reviews