
Alternator for Marine Indmar 8600002, 20827
Mfr # 400-12300
Zoro # G311893046
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Amperage
95 A
Regulator
IR
Unit Type
Alternator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-12300
Zoro #
G311893046
UPC #
196140113691
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Amperage
95 A
Regulator
IR
Unit Type
Alternator
Fan Type
IF
Fits
Marine Applications, 6-Groove Pulley 63Mm Od
Rotation
CW
Voltage
12 V
Pulley Class
S6
Description
DB Electrical 400-12300 Indmar Marine Alternator Compatible With/Replacement For 8600002, 20827 11SI 95 Amp, Indmar Marine Alternator Delco 11SI 12 Volt 95 Amp 8400013 4-6451 575014 400-12213
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.