
Alternator for Mariner Mercury Outboard 225 Sea Pro 250 EFI
Mfr # 400-52198
Zoro # G910683154
product price: $145.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mariner Mercury Outboard 225 Sea Pro 250 EFI 225CXL, 225CXL 225CXL 225CXXL 225CXXL, 225L 225L 225Xl 225Xl 225XXl 12184N 1-2439-01ND
Compatible OEM Model Number
Arrowhead AND0171, ND021080-0880, ND101211-3021 Denso 101211-302, 101211-3020, 101211-3021 EMP 4-6449 J&N Electrical Products 400-52198 Lester 12358 Mercury Marine 821663, 821663-1, 821663A1, 821663-A1 Sierra Marine 18-6449
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-52198
Zoro #
G910683154
UPC #
196140131060
Country of Origin
China
Details
For Use With
Mariner Mercury Outboard 225 Sea Pro 250 EFI 225CXL, 225CXL 225CXL 225CXXL 225CXXL, 225L 225L 225Xl 225Xl 225XXl 12184N 1-2439-01ND
Compatible OEM Model Number
Arrowhead AND0171, ND021080-0880, ND101211-3021 Denso 101211-302, 101211-3020, 101211-3021 EMP 4-6449 J&N Electrical Products 400-52198 Lester 12358 Mercury Marine 821663, 821663-1, 821663A1, 821663-A1 Sierra Marine 18-6449
Standards
Professional Quality
Description
Spec: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 50, Clock: 3, Pulley Class: V1, Regulator: IR, Fan Type: IF
- •Replaces OEM Numbers: API MARINE: 20300, ARROWHEAD: 400-52198, ARROWHEAD (OEM): ND021080-0880, ND101211-3021, CARGO: 112491, DENSO: 101211-3020, 101211-3021, EMP PARTS: 4-6449, J & N: 400-52198, LESTER: 12358, MERCURY MARINE: 821663, 821663-1, 821663-A1, SIERRA MARINE: 18-6449, WAI: 12358N
- •Compatible With/Replacement For: MARINER: 225 (Carb), 225 (EFI), 225 SEA PRO (Carb), 250 (EFI), MERCURY MARINE: 225CXL 1994-1995, 225CXL Bluewater 1999, 225CXL Bluewater EFI 1999, 225CXL EFI 1995, 225CXL OS 1996-1998, 225CXL OS EFI 1996-1998, 225CXL Saltwater EFI 2000, 225CXXL 1994-1995, 225CXXL Bluewater 1999, 225CXXL Bluewater EFI 1999, 225CXXL EFI 1995, 225CXXL OS 1996-1998, 225CXXL OS EFI 1996-1998, 225CXXL Saltwater EFI 2000, 225L 1994-1999, 225L EFI 1996-2000, 225XL 1994-1995
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications for Mariner, Mercury Marine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.