
Alternator for Mazda 3 12V 110 Amp 2012 2013 PE07-18-300 8112102 11635
Mfr # 400-48214
Zoro # G911893064
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Rotation
CW
Pulley Type
Solid
Regulator
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-48214
Zoro #
G911893064
UPC #
196140128343
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Rotation
CW
Pulley Type
Solid
Regulator
Internal
Fan Type
Internal
Unit Type
Alternator
Amperage
110 A A
Voltage
12 V
Description
DB Electrical New 400-48214 Alternator Compatible With/Replacement For 110Amp Internal Fan Type Solid Pulley Type Internal Regulator CW Rotation 12V 2.0L L4 Mazda 3 12-13 2012-2013 PE07-18-300, 11635
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.