
Alternator For Mazda 3 2010-2011 6 2006-2011 Miata 2006-2008; 400-48051
Mfr # 400-48051
Zoro # G704237877
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Amperage
100A
Vehicle Fit
Mazda 6 2.3L Wo/Turbo 2006-08; Mazda 6 2.5L 2009-11; Mazda Miata Mx-5 2.0L 2006-08
Pulley Class
S6
Fan Type
IF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-48051
Zoro #
G704237877
UPC #
603765046605
Country of Origin
China
Details
Voltage
12V
Amperage
100A
Vehicle Fit
Mazda 6 2.3L Wo/Turbo 2006-08; Mazda 6 2.5L 2009-11; Mazda Miata Mx-5 2.0L 2006-08
Pulley Class
S6
Fan Type
IF
Item
Alternator
Rotation
Clockwise
Regulator
ER
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.