
Alternator for Mazda B2000 1986, 1987, B2200 1987-1989, RX-7 1984
Mfr # 400-48204
Zoro # G910683062
product price: $181.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mazda B2000 1986, 1987, B2200 1987-1989, RX-7 1984, 1985 F651-18-300, F651-18-300B, FE85-18-300, FE85-18-300A
Compatible OEM Model Number
Arrowhead 400-48204, AMT0039 Delco 10463789, 321-1202, 334-1759 Lester 14916 Lucas Electric LRA01262 Mazda F651-18-300, F651-18-300B, FE85-18-300, FE85-18-300A Mitsubishi A5T22877, A5T30977, A5T30977ZC, A5T31177
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-48204
Zoro #
G910683062
UPC #
196140128244
Country of Origin
China
Details
For Use With
Mazda B2000 1986, 1987, B2200 1987-1989, RX-7 1984, 1985 F651-18-300, F651-18-300B, FE85-18-300, FE85-18-300A
Compatible OEM Model Number
Arrowhead 400-48204, AMT0039 Delco 10463789, 321-1202, 334-1759 Lester 14916 Lucas Electric LRA01262 Mazda F651-18-300, F651-18-300B, FE85-18-300, FE85-18-300A Mitsubishi A5T22877, A5T30977, A5T30977ZC, A5T31177
Standards
Professional Quality
Description
Specs: Alternator, Volt: 12, Amps: 55, Condition: New, Regulator Clock: 5:00, Rotation Direction: Clockwise, Mount Hole ID 1: M8x1.25, Mount Hole 1 Type: Threaded, Mount Hole 2 Type: Unthreaded, Mount Hole ID 3: 10.300mm, Mount Hole 3 Type: Unthreaded, Mounting Ear Thickness: 0.512", Mounting Ear Thickness: 13mm, Mounting Ear 2 Thickness: 0.512", Mounting Ear 2 Thickness: 13mm, Mounting Ear 3 Thickness: 0.630", Mounting Ear 3 Thickness: 16mm, Fan Location: Internal, Regulator Location: Internal
- •Replaces OEM Numbers: Arrowhead: 400-48204, AMT0039, Delco: 10463789, 321-1202, 334-1759, Lester: 14916, Lucas Electric: LRA01262, Mazda: F651-18-300, F651-18-300B, FE85-18-300, FE85-18-300A, Mitsubishi: A5T22877, A5T30977, A5T30977ZC, A5T31177
- •Compatible With/Replacement For: Mazda B2000 1986-1987, B2200 1987-1989, RX-7 1984-1985
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.