
Alternator For Mazda Truck 6 2003-2005 Lf18-18-300 Lfy8-18-300R; 400-48048
Mfr # 400-48048
Zoro # G004237874
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Mazda 6 2.3L W/A/T 2003-046
Amperage
90A
Regulator
IR
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-48048
Zoro #
G004237874
UPC #
603765046568
Country of Origin
China
Details
Voltage
12V
Vehicle Fit
Mazda 6 2.3L W/A/T 2003-046
Amperage
90A
Regulator
IR
Rotation
Clockwise
Pulley Class
SC6
Item
Alternator
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.