
Alternator for Mecruiser Marine Many Models 400-12295 1-2485-01DR
Mfr # 400-12151
Zoro # G511893297
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Amperage
65 A
Fan Type
IF
Regulator
IR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-12151
Zoro #
G511893297
UPC #
196140112656
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Amperage
65 A
Fan Type
IF
Regulator
IR
Unit Type
Alternator
Rotation
CW
Voltage
12 V
Description
DB Electrical 400-12151 Alternator Compatible With/Replacement For Mercruiser Model 350 Mag MPI Gen +, Model 350 Mag MPI Horizon, Model 454 Mag MPI Horizon Gen VI, Model 5.7L EFI Gen + 8460N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.